Apply to be a TradeMaster!
Main product image of 2 Pc. Steel Demolition Set Screwdriver w/ Steel Caps
Magnifying glass
Hover image to zoom

2 Pc. Steel Demolition Set Screwdriver w/ Steel Caps

Brand:
Milwaukee
SKU:
48-22-2702
Rating:
(2)
Q&A:
(0)
2 Pc. Steel Demolition Set Screwdriver w/ Steel Caps
Magnifying glass
Hover image to zoom
$14.97 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Bit Type
Slotted, Phillips #6

Description

–

Milwaukee Demolition Drivers are designed for maximum jobsite toughness and durability. The forged steel shanks are compressed to the high impact steel caps to provide 2X longer life in demolition applications. Milwaukee Demolition Screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.


Features:

  • Heat Treated Steel Cap - Extra durability when struck on handle end
  • Wrench Ready HEX shanks deliver additional leverage
  • Forged tool shanks deliver more durability and longer life
  • Visible ID Markings allows for quick tool identification on jobsite

Specs

–
Product Type:

Screwdriver

Size:

5/16"

Bit Type:

Slotted

Phillips #6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality tools.

The tools seem to be well-made. Good quality and heavy duty. I would prefer Milwaukee make a shorter version also, but these work well for the job they are intended for.
Matt
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've been looking for these screwdrivers for a long time !!

35 Years as a contractor means we are tough on tools. It pays to buy good tools that can take abuse. These screwdrivers can take it !!
Greg
Pounding Mill, Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy