Apply to be a TradeMaster!
Main product image of 6 Pc. Screwdriver Set w/ Steel Caps
Magnifying glass
Hover image to zoom

6 Pc. Screwdriver Set w/ Steel Caps

Brand:
Milwaukee
SKU:
48-22-2706
Rating:
(0)
Q&A:
(0)
6 Pc. Screwdriver Set w/ Steel Caps
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 11 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/16", 1/4"
Product Highlight: Bit Type
Phillips #2, Phillips #1, Slotted

Description

–
Featuring hardened tips and forged shanks the Milwaukee 6-piece screwdriver set provides professional grade solutions and durability to the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency. The comfortable tri-lobe handle allows users to comfortably apply more leverage.

Features:
  • 6 Piece Screwdriver Set
  • Comfortable Tri-Lobe Handle
  • Visible ID markings allows for quick tool identification on jobsite
  • Phillips #1 x 3", Phillips #2 x 4", Phillips #2 x 6", Slotted 1/4" x 4", Slotted 3/16" x 6", Slotted 5/16" x 6"
  • Wrench Ready Hex Shanks

Specs

–
Product Type:

Screwdriver

Size:

5/16"

3/16"

1/4"

Bit Type:

Phillips #2

Phillips #1

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Tongue and Groove Set (3pc)
SKU: GS-3
Channellock
Rasping Jab Saw
SKU: 48-22-0104
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy