Apply to be a TradeMaster!
Main product image of 12" Smooth Jaw Pipe Wrench
Magnifying glass
Hover image to zoom

12" Smooth Jaw Pipe Wrench

Brand:
Milwaukee
SKU:
48-22-7186
Rating:
(0)
Q&A:
(0)
12" Smooth Jaw Pipe Wrench
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Milwaukee 48-22-7186, 12" Smooth Jaw Pipe Wrench has been designed from the ground to give the user maximum productivity. The pipe wrench features smooth jaws with a 2-5/8" capacity that protects surfaces, especially when working with chrome. The 12" smooth jaw wrench has a parallel grip that stays secure while using it. The wrench's ergonomic handle form has been designed to maximize comfort and won't dig into your palms while in use. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all smooth jaw pipe wrenches.

Product Features:
  • Smooth Jaw Protects Surfaces
  • Parallel Grip
  • Ergonomic Handle Design that helps prevent fatigue and slip
  • Limited Lifetime Warranty
  • Jaw Capacity 2-5/8"

Specs

–
Product Type:

Wrench

Jaw Size:

2-5/8"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy