Apply to be a TradeMaster!
Main product image of Steel Offset Hex Pipe Wrench
Magnifying glass
Hover image to zoom

Steel Offset Hex Pipe Wrench

Brand:
Milwaukee
SKU:
48-22-7171
Rating:
(0)
Q&A:
(0)
Steel Offset Hex Pipe Wrench
Magnifying glass
Hover image to zoom
$44.97 each
In Stock
In Stock
Get 6 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
10-1/2"
Product Highlight: Material
Steel

Description

–
The Milwaukee Steel Offset Hex Pipe Wrench has been designed from the ground up to give you maximum productivity. The offset hex pipe wrench features smooth jaws that will not mar surfaces and have a capacity of 2-5/8". The offset jaws give you better access and allow for up to 3 points of contact for a secure grip every time. The ergonomic handle form has been designed to give you maximum comfort and won't dig into your palms while using the offset hex wrench. MILWAUKEE stands behind their product and offers a Limited Lifetime Warranty with the steel offset hex pipe wrench.

Product Features
  • Smooth Jaw Won't Mar Surfaces
  • Jaw Capacity 2-5/8"
  • Up to 3 points of contact for a secure grip
  • Limited Lifetime Warranty

Specs

–
Product Type:

Wrench

Length:

10-1/2"

Material:

Steel

Jaw Size:

2-5/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy