Apply to be a TradeMaster!
Main product image of Aluminum CHEATER Adaptable Pipe Wrench
Magnifying glass
Hover image to zoom

Aluminum CHEATER Adaptable Pipe Wrench

Brand:
Milwaukee
SKU:
48-22-7318
Rating:
(3)
Q&A:
(0)
Aluminum CHEATER Adaptable Pipe Wrench
Magnifying glass
Hover image to zoom
$149.97 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
The CHEATER Adaptable Pipe Wrench is the most adaptable pipe wrench with an all-in-one design that delivers maximum productivity to the professional user. The CHEATER has a multi-length, quick slide handle that locks anywhere, giving you the flexibility of an 11" or an 18" - 24" aluminum pipe wrench. The CHEATER features an overbite jaw offering the largest grip surface and dual coil springs for maximum durability and tool life. The lightweight aluminum body and tether-ready handle loops make the MILWAUKEE CHEATER Adaptable Pipe Wrench ready for the jobsite.

Product Features
  • Lightweight Aluminum Body
  • Dual coil springs - for maximum durability and tool life
  • 2.5" Jaw Capacity
  • Lanyard Hole - Tether Ready
  • Overbite jaw - largest gripping surface
  • Ergonomic handle designed for maximum comfort
  • Through hardened jaws - increased durability and grip
  • 11" length for tight spaces
  • Multi-Length design 18" - 24" Length for general purpose - maximum leverage
  • Longer spine for increased capacity
Product Specifications
  • Weight: 4.45 lbs
  • Warranty: Limited Lifetime Warranty
  • Length with Collapsed Handle: 17.13"

Specs

–
Product Type:

Wrench

Material:

Aluminum

Jaw Capacity:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Junk

It Doesn't Stay Locked In Position And Now It Just Won't Retract Hit It With A Hammer Its Stuck At The 24"
Bardsley Plumbing And Heating
Orange Mass
2 years ago
Was this review helpful to you?

Perfect

Saves space and functional. has worked on every task that I put it up against none of them very big yet but will be finding out the next week.
Hoss
Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wish I had bought it years ago

There are times when she comes in so handy. Flip the lever and bring the extension out all the way and the added leverage gets that stuck pipe nipple or drain valve out with ease.
skarai
Atlanta, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy