Apply to be a TradeMaster!
Main product image of Cheater Pipe Wrench
Magnifying glass
Hover image to zoom
Cheater Pipe Wrench
Magnifying glass
Hover image to zoom
48-22-7314 has been discontinued
Discontinued October 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Steel

Description

–
Overview:

Milwaukee 48-22-7314, Cheater Adaptable Pipe Wrench features a New-To-World 3 length design which delivers maximum productivity to the professional user. The Cheater Adaptable Pipe Wrench comes with (2) interchangeable threaded fit handles offering the versatility of 10" mode when used with no handle for tight spaces, 18" mode with the small handle for general purpose, and 24" mode with the long handle for maximum leverage and reach. The Cheater Adaptable Pipe Wrench features and overbite jaw design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won't dig into the palms. Through hardened jaws deliver increased grip and tooth durability, and a tether-ready handle loops makes the Milwaukee 48-22-7314 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches. The Milwaukee 48-22-7314 includes (1) 48-22-7314 18" Cheater Adaptable Pipe Wrench and (2) interchangeable threaded fit handles.

Features:
  • New-to-world 3 length design - 10" mode for tight spaces, 18" mode for general purpose, 24" mode for maximum leverage and reach
  • Overbite jaw - largest gripping surface
  • Dual coil springs - for maximum durability and tool life
  • Ergonomic handle form - designed for maximum comfort, won't dig into the palm
  • Ergonomic hook jaw design - for easy detachment from the workpiece
  • Through hardened jaws - increased durability and grip
  • Tether-ready handle loop

Specs

–
Product Type:

Wrench

Length (Inches):

18"

Jaw Size:

3/8" to 2-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

The guys love these wrenches

The smaller handle makes for a better grip and the multiple handle lengths make them very versatile.
Master plumber
Adams, massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find wrench but you had it!!!!!!!

I purchased this wrench for my nephew who is a plumber and now we use supply house because you sell everything for the plumber!!!
Duke
Valley Stream New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Built

The tool feels comfortable in the hand and their is not much added weight to a normal pipe wrench. The performance is a step up from the fence post I used to use.
The Handy Gas Man
Hampstead, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are Milwaukee pipe wrenches made in the USA?

Asked by paulcjohnson 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The 48-22-7314 is not made in the USA.

Was this review helpful to you?