Apply to be a TradeMaster!
Main product image of 10" PACKOUT Tote
Magnifying glass
Hover image to zoom

10" PACKOUT Tote

Brand:
Milwaukee
SKU:
48-22-8310
Rating:
(2)
Q&A:
(0)
10" PACKOUT Tote
Magnifying glass
Hover image to zoom
48-22-8310 has been discontinued
Discontinued January 11, 2024
This product was discontinued by the manufacturer.

Description

–
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ 10 inch storage tote features an impact resistant molded base that fully integrates with all PACKOUT™ system components. Constructed with 1680D ballistic material and all metal hardware, the 10 in storage tote is designed for ultimate durability and features 28 total pockets to organize your tools and accessories.

Features:
  • Part of the PACKOUT™ Modular Storage System
  • 1680 Ballistic Material Construction
  • Impact Resistant Molded Base
  • All Metal Hardware
  • Durable Overmolded Handle
  • 28 Total Pockets

Specs

–
Product Type:

Tool Tote

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works great, connects perfectly to other pack-out items.

i use it every day, it is tough and durable 10/10
JTD
OHIO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Limited space

I purchased this Packout to replace an older bag that had worn out. I should have gotten the 15". The 2 zippered pockets have bellows only on one side so they are useless for anything thicker than 1/2" inch. This may be a good tote for a technician with limited tools. The exterior pockets should all be larger, as space is very limited.
Solarman
Grand Junction, CO
5 years ago
Was this review helpful to you?