Apply to be a TradeMaster!
Main product image of PACKOUT 9" Straight Hook
Magnifying glass
Hover image to zoom

PACKOUT 9" Straight Hook

Brand:
Milwaukee
SKU:
48-22-8330
Rating:
(0)
Q&A:
(0)
PACKOUT 9" Straight Hook
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Length (Inches)
9" Length

Description

–
Overview
The PACKOUT™ 9” Straight Hook delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This hook is constructed with metal reinforcement to maintain shape when loaded and is optimized to store outdoor power equipment, multiple long-handled tools, and more. To keep your tools securely in place and protected, this hook features protective rubber grips. Additionally, our hook features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • Most Secure Mounting
  • Reinforced Hook - Maintains Shape
  • Fully Customize Your Shop
  • Stores: Outdoor Power Equipment, Multiple Long Handle Tools, and More
  • Protective Anti Slip Rubber Grips
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 9" x W 3.75" x H 7.2"
  • 25lbs Weight Capacity
  • Includes (1) PACKOUT™ 9" Straight Hook
  • Limited Lifetime Warranty
Product Specifications
  • Length: 10 in
  • Weight: 1.2 lbs
  • Height: 8 in
  • Width: 3.75 in
  • Weight Capacity: 25 lbs
  • TRANSIT RATED: NO

Specs

–
Product Type:

Hook

Warranty:

Limited Lifetime

Length (Inches):

9"

Capacity (lbs):

25 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy