Apply to be a TradeMaster!
Main product image of PACKOUT Wide Hook
Magnifying glass
Hover image to zoom

PACKOUT Wide Hook

Brand:
Milwaukee
SKU:
48-22-8332
Rating:
(0)
Q&A:
(0)
PACKOUT Wide Hook
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 6 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The PACKOUT™ Wide Hook delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This hook is constructed with metal reinforcement to maintain shape when loaded and is optimized to store ladders, cords, and more. To keep your tools securely in place and protected, our hook features protective rubber grips. Additionally, our hook features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • Most Secure Mounting
  • Reinforced Hook - Maintains Shape
  • Fully Customize Your Shop
  • Stores: Ladders, Cords, and More
  • Protective Anti Slip Rubber Grips
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 8" x W 3.75" x H 7.2"
  • 25lbs Weight Capacity
  • Includes (1) PACKOUT™ Wide Hook
  • Limited Lifetime Warranty
Product Specifications
  • Length: 9.5 in
  • Weight: 1.52 lbs
  • Height: 8 in
  • Width: 3.75 in
  • Weight Capacity: 25 lbs
  • TRANSIT RATED: NO

Specs

–
Product Type:

Hook

Warranty:

Limited Lifetime

Capacity (lbs):

25 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy