Apply to be a TradeMaster!
Main product image of PACKOUT Long Handle Tool Rack
Magnifying glass
Hover image to zoom

PACKOUT Long Handle Tool Rack

Brand:
Milwaukee
SKU:
48-22-8349
Rating:
(1)
Q&A:
(0)
PACKOUT Long Handle Tool Rack
Magnifying glass
Hover image to zoom
$42.98 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The PACKOUT™ Long Handle Tool Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This Long Handle Tool Rack is optimized to store outdoor power equipment, long-handled tools, and more. Additionally, our Long Handle Tool Rack features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • Most Secure Mounting
  • Quick Access Tool Clamps
  • Anti-Slip Rubber Grips
  • Stores: Outdoor Power Equipment, Quik-Lok™ Tools, and More
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 7" x W 9.4" x H 14"
  • 50lbs Weight Capacity
  • Includes (1) PACKOUT™ Long Handle Tool Rack
  • Limited Lifetime Warranty
Product Specifications
  • Length: 7 in
  • Weight: 2.7 lbs
  • Height: 14 in
  • Width: 9.4 in
  • Weight Capacity: 50 lbs
  • TRANSIT RATED: NO

Specs

–
Product Type:

Rack

Capacity (lbs):

50 lbs

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Wide Hook
SKU: 48-22-8332
Milwaukee

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Only works with very narrow diameter handles.

This did not fit most of my tools with the exception of a very narrow broom handled rake. I will be bringing this back. Looks great just not practical for most long handled tools.
Jeff
Central Square, NY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy