Apply to be a TradeMaster!
Main product image of Cut Level 3 Winter Dipped Gloves (L)
Magnifying glass
Hover image to zoom
Cut Level 3 Winter Dipped Gloves (L)
Magnifying glass
Hover image to zoom
48-22-8922 has been discontinued
Discontinued April 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Material
Latex
Product Highlight: Size
Large

Description

–

Milwaukee's ANSI Cut Level 3 Winter Insulated work gloves are designed to provide ultimate warmth, all-day comfort, and best in class dexterity for handling small objects. The insulated winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves have a secure dual thermal liner to comfortably keep your hands warm without the liner separating after extended use on the job site. These gloves feature a a 7GA inner liner for added warmth. Our cut resistant work gloves are ideal for demolition, wire-stripping, and pipe threading applications. Our gloves are constructed of 3/4 double-dipped latex palm micro-finish for water resistance to provide best in class grip performance in the coldest temperatures.


Product Features

  • Sandy latex finish for grip performance
  • 15GA outer liner for dexterity
  • Ideal use for demolition, wire-stripping, and pipe threading applications
  • 3/4 double dipped latex microfinish for water resistance and warmth
  • 7GA inner liner for warmth
  • Breathable and comfortable glove design
  • Product Specifications
  • Glove Type: Dipped Winter
  • Cut Level: A3

Specs

–
Product Type:

Gloves

Color:

Black

Red

Material:

Latex

Size:

Large

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need