Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Tools
Milwaukee Electric Tools
Drill Bits
Switchblade Selfeed Bits
1-3/8" Switchblade Replacement Blade Kit (10 Pack)
Brand:
Milwaukee
SKU:
48-25-5320
Rating:
(1)
Q&A:
(0)
Hover image to zoom
48-25-5320 has been discontinued
Discontinued April 6, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
1-3/8"
Description
–
Note:Image does not display actual size
1-3/8" Switchblade Replacement Blade (10 Pack)
Features:
Longer bit life: Replaceable blades are made of hardened steel
Easy size reference: Bit and blades are engraved for quick and easy size identification
Specs
–
Product Type:
Replacement Blade
Size:
1-3/8"
Shank Style:
Hex
Application:
Wood
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1-1/2" Switchblade Replacement Blade (10 Pack)
SKU:
48-25-5325
Milwaukee
2-1/4" Switchblade Replacement Blade (3 Pack)
SKU:
48-25-5243
Milwaukee
5-1/2" x 7/16" Universal QUIK-LOK Extension
SKU:
48-28-1030
Milwaukee
12" x 7/16" Universal QUIK-LOK Extension
SKU:
48-28-1040
Milwaukee
1-3/8" x 7-1/2" Auger Bit
SKU:
DAG1160
Diablo Tools
3/8" Big Hawg w/ Carbide Teeth Clean Wood Pilot Bit
SKU:
48-27-1401
Milwaukee
High Speed Steel Pilot Bit 1/4" x 4"
SKU:
49-56-8000
Milwaukee
5/16" Big Hawg Carbide Pilot Bit
SKU:
49-56-9300
Milwaukee
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Can't beat the price!!
Fast shipping and cheaper than the box stores!!
Merrowfamily
Cocoa Fl
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video