Apply to be a TradeMaster!
Main product image of 5-1/2" x 7/16" Universal QUIK-LOK Extension
Magnifying glass
Hover image to zoom

5-1/2" x 7/16" Universal QUIK-LOK Extension

Brand:
Milwaukee
SKU:
48-28-1030
Rating:
(1)
Q&A:
(0)
5-1/2" x 7/16" Universal QUIK-LOK Extension
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 30 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/2" Length
Product Highlight: Size
7/16"

Description

–
Overview
The 7/16" Universal QUIK-LOK Extension has an innovative design that fits all 7/16" shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.

Features:
  • Exclusive QUIK-LOK accepts all 7/16" shanks
  • Quick change of bits, no tools required
  • Impact Rated, making this the most versatile extension on the market

Specs

–
Product Type:

Drill Bit

Length (Inches):

5-1/2"

Size:

7/16"

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

10 PC Big Hawg Hole Saw w/ Carbide Teeth Kit
SKU: 49-56-9290
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

I'm a plumber and sometimes you just need the added length for cutting. Great product to go along with the quick lock angle drill. Our change out times for bits is a fraction of the time.
Duke
Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy