Apply to be a TradeMaster!
Main product image of 32 Piece Shockwave Impact Duty Driver Bit Set
Magnifying glass
Hover image to zoom

32 Piece Shockwave Impact Duty Driver Bit Set

Brand:
Milwaukee
SKU:
48-32-4004
Rating:
(0)
Q&A:
(0)
32 Piece Shockwave Impact Duty Driver Bit Set
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 9 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 5/16", 1/4"
Product Highlight: Length (Inches)
1", 2" Length

Description

–
Overview
Milwaukee® Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip prevents stripping and reduces wobble while the Custom Alloy76 Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.

Features:
  • OPTIMIZED SHOCKZONE Absorbs peak torque and prevents breaking
  • PRECISE FIT CUSTOM MACHINED TIP Prevents stripping and reduces wobble
  • CUSTOM ALLOY76 STEEL Maximizes resistance to wear and shock

Kit includes:
  • (1) 1/4" Magnetic Nut Driver
  • (1) 5/16" Magnetic Nut Driver
  • (1) SHOCKWAVE™ Magnetic Bit Holder
  • (1) Hex Bit 1" 1/4"
  • (1) Hex Bit 1" 3/16"
  • (1) Phillips Bit 1" P1
  • (4) Phillips Bit 1" P2
  • (1) Phillips Bit 1" P3
  • (2) Phillips Bit 2" P2
  • (1) Phillips Reduced 1" PR2 Bit
  • (1) Slotted 1" #10 Bit
  • (1) Slotted 1" #8 Bit
  • (1) Slotted 2" #10 Bit
  • (1) Square Bit 1" SQ1
  • (3) Square Bit 1" SQ2
  • (1) Square Bit 1" SQ3
  • (1) Square Bit 2" SQ2
  • (1) TORX® Bit 1" T15
  • (2) TORX® Bit 1" T20
  • (2) TORX® Bit 1" T25
  • (1) TORX® Bit 1" T30
  • (1) TORX® Bit 2" T20
  • (1) TORX® Bit 2" T25

Specs

–
Product Type:

Nut Driver

Driver Bit

Size:

3/16"

5/16"

1/4"

Shaft Length:

2"

1"

Length (Inches):

1"

2"

Bit Type:

Square #2

Phillips #1

Phillips #3

Phillips #2

Torx T25

Slotted

Hex

Square #1

Torx T20

Torx T15

Square #3

Torx T30

Phillips Reduced

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Bit Type
Nut Driver
Driver Bit
3/16"
5/16"
1/4"
Square #2
Phillips #1
Phillips #3
Phillips #2
Torx T25
Slotted
Hex
Square #1
Torx T20
Torx T15
Square #3
Torx T30
Phillips Reduced
Driver Bit
Screwdriver
1/4"
9/16"
7/16"
1/2"
5/16"
3/8"
Square #2
Nutsetter
Square #3
Square #1
Torx T20
Socket Adapter
Torx T25
Phillips #2
Phillips #1
Slotted
Phillips #3
Hex
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy