Apply to be a TradeMaster!
Main product image of 79PC Class A Type III PACKOUT First Aid Kit
Magnifying glass
Hover image to zoom

79PC Class A Type III PACKOUT First Aid Kit

Brand:
Milwaukee
SKU:
48-73-8435C
Rating:
(0)
Q&A:
(0)
79PC Class A Type III PACKOUT First Aid Kit
Magnifying glass
Hover image to zoom
$84.97 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The PACKOUT™ Class A Type III First Aid Kit is part of the most versatile, durable, modular storage system. Our first aid kit's impact-resistant body keeps contents safe from drops and bumps on the jobsite. An IP65 rated weather seal protects bandages, adhesives, antibiotics, and other essential medical supplies from rain and other jobsite debris. Our jobsite first aid kit's no-travel bin seals to keep all contents secure and in their proper place. The MILWAUKEE® PACKOUT™ Organizer comes with 79 essential first aid items tailored to the most common injuries you encounter on the jobsite. The transparent lid of the organizer seals the contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the organizer keeps the contents contained and protected.

Includes
  • (16) Adhesive Bandage
  • (2) 1/2" x 5 Yard Adhesive Tape
  • (10) Antibiotic Ointment
  • (10) BZK Antiseptic Towelette
  • (1) CPR Face Shield with One-Way Valve
  • (1) Burn Dressing
  • (10) Burn Cream
  • (1) Instant Cold Pack
  • (4) Oval Eye Pad
  • (2) Eyewash
  • (1) Pocket Reference Guide
  • (10) Hand Sanitizer
  • (2) Disposable Nitrile Gloves - L
  • (1) 2" x 6 Yard Conforming Gauze Roll
  • (1) 4" Offset Scissors
  • (4) 3" x 3" Sterile Gauze Dressing Pad
  • (2) 5" x 9" Trauma Pad
  • (1) Triangular Bandage
Product Features
  • 79 Essential First Aid Items
  • 20oz Capacity
  • IP65 Rated Protection
  • Meets ANSI Z308.1-2015 Class A, Type III Standard
  • No-Travel Bins Seal Prevent Small Part Migration Between Bins
  • Clear Top For Easy Identification Of Contents
  • Green First Aid Stickers for Easy Identification
  • Reinforced Hinge
  • Heavy Duty Latches
  • Exterior Dimensions - 9.8" W x 15.2" D x 4.6" H
  • Interior Dimensions - 8.0" W x 12.0" D x 3.9" H
  • Modular Connectivity with ALL PACKOUT™ Components
Product Specifications
  • Length: 15.2 in
  • Weight: 4.4 lb
  • Height: 4.6 in
  • Width: 9.8 in

Specs

–
Product Type:

First Aid Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Organizer
SKU: 48-22-8430
Milwaukee
PACKOUT Crate
SKU: 48-22-8440
Milwaukee

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy