The Day Savers – A National Tradesmen Day Contest
Main product image of 15 Piece Cobalt Red Helix Drill Bit Kit
Magnifying glass
Hover image to zoom

15 Piece Cobalt Red Helix Drill Bit Kit

Brand:
Milwaukee
SKU:
48-89-2331
Rating:
(0)
Q&A:
(0)
15 Piece Cobalt Red Helix Drill Bit Kit
Magnifying glass
Hover image to zoom
48-89-2331 has been discontinued
Discontinued August 11, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
15 Piece Cobalt Red Helix Drill Bit Set
Brand:
Milwaukee
SKU:48-89-2370
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Milwaukee® Cobalt RED HELIX™ Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix ™ that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.

Features
  • Up to 10X Life vs. Black Oxide
  • RED HELIX™ Design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • CHIP BREAKER™ Decreased Heat Buildup
  • Secure Grip™ - Prevents bit from slipping in chuck
  • Specs

    Product Type:

    Drill Bit Set

    Size:

    9/64"

    7/32"

    3/8"

    1/2"

    1/16"

    5/32"

    3/32"

    5/64"

    3/16"

    5/16"

    1/4"

    1/8"

    7/64"

    Length (Inches):

    1-1/4"

    1"

    3-5/8"

    2-5/16"

    3-3/4"

    1-3/4"

    2"

    3-3/16"

    2-1/2"

    7/8"

    1-5/8"

    1-1/2"

    4-1/2"

    Coating:

    Cobalt

    Application:

    Metal

    Wood

    Stainless Steel

    PVC

    Plastic

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm