Apply to be a TradeMaster!
Main product image of 15 Piece Thunderbolt Black Oxide Drill Bit Kit
Magnifying glass
Hover image to zoom

15 Piece Thunderbolt Black Oxide Drill Bit Kit

Brand:
Milwaukee
SKU:
48-89-2803
Rating:
(0)
Q&A:
(0)
15 Piece Thunderbolt Black Oxide Drill Bit Kit
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 15-Piece Thunderbolt® Black Oxide Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee® Thunderbolt Black Oxide drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. The set comes in a resilient case and includes bit sizes 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 9/32", 5/16", and 3/8".

Features
  • Extreme durability: Thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit
  • Coating: Black Oxide
  • Application: Metal, Wood, Plastic

Specs

–
Product Type:

Drill Bit Set

Length (Inches):

2-7/16"

1-1/4"

1-3/4"

1"

3-5/8"

1-1/2"

2-1/2"

3-3/16"

1-5/8"

3-3/4"

2-5/16"

2"

7/8"

2-15/16"

2-1/8"

Size:

1/16"

3/8"

9/32"

3/16"

9/64"

5/16"

13/64"

5/64"

1/4"

1/8"

7/32"

5/32"

11/64"

3/32"

7/64"

Coating:

Black Oxide

Application:

Wood

Metal

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy