Apply to be a TradeMaster!
Main product image of 23 Piece Shockwave Red Helix Titanium Drill Bit Set
Magnifying glass
Hover image to zoom

23 Piece Shockwave Red Helix Titanium Drill Bit Set

Brand:
Milwaukee
SKU:
48-89-4631
Rating:
(0)
Q&A:
(0)
23 Piece Shockwave Red Helix Titanium Drill Bit Set
Magnifying glass
Hover image to zoom
$49.97
$29.97 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

Milwaukee® SHOCKWAVE™ Impact Duty Titanium Drill Bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix ™ with an aggressive 35° Helix Angle which ends at 15°, the Impact Duty Titanium Drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.

Includes:
  • (1) 9/64" Titanium Shockwave Drill Bit (48-89-4606)
  • (2) 7/64" Titanium Shockwave Drill Bit (48-89-4604)
  • (1) 7/32" Titanium Shockwave Drill Bit (48-89-4611)
  • (2) 5/64" Titanium Shockwave Drill Bit (48-89-4602)
  • (2) 5/32" Titanium Shockwave Drill Bit (48-89-4607)
  • (1) 5/16" Titanium Shockwave Drill Bit (48-89-4617)
  • (1) 3/8" Titanium Shockwave Drill Bit (48-89-4621)
  • (1) 3/32" Titanium Shockwave Drill Bit (48-89-4603)
  • (2) 3/16" Titanium Shockwave Drill Bit (48-89-4609)
  • (1) 13/64" Titanium Shockwave Drill Bit (48-89-4610)
  • (1) 11/64" Titanium Shockwave Drill Bit (48-89-4608)
  • (2) 1/8" Titanium Shockwave Drill Bit (48-89-4605)
  • (2) 1/4" Titanium Shockwave Drill Bit (48-89-4613)
  • (2) 1/16" Titanium Shockwave Drill Bit (48-89-4601)

Specs

–
Application:

Wood

Metal

Plastic

Aluminum

Product Type:

Drill Bit Set

Length (Inches):

3-5/8"

1-1/2"

2-1/8"

3-3/16"

2-1/2"

1-3/4"

2-5/16"

2"

1-5/8"

4-1/2"

3-3/4"

7/8"

1"

2-7/16"

1-1/4"

Size:

5/16"

11/64"

7/64"

1/16"

13/64"

5/32"

1/8"

5/64"

9/64"

3/32"

3/8"

7/32"

3/16"

1/4"

Coating:

Titanium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy