Apply to be a TradeMaster!
Main product image of 5/8" ProPEX Expander Head w/ RAPID SEAL
Magnifying glass
Hover image to zoom

5/8" ProPEX Expander Head w/ RAPID SEAL

Brand:
Milwaukee
SKU:
49-16-2415
Rating:
(3)
Q&A:
(0)
5/8" ProPEX Expander Head w/ RAPID SEAL
Magnifying glass
Hover image to zoom
$84.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Size: 
5/8"
1/2"5/8"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Material
Steel
Product Highlight: Size
5/8"

Description

–
Overview
The ProPEX Expander Heads with RAPID SEAL are precision engineered for accurate expansions and auto-rotating compatibility. Milwaukee designed the RAPID SEAL expansion head segments to deliver you up to 65% faster sealing of connections as temperatures decrease, ultimately providing the fastest times to begin a pressure test. Made from high strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Optimized for use with M12 FUEL ProPEX Expander, heads are compatible with MILWAUKEE M12 and M18 Expanders except for the M18 FORCE LOGIC ProPEX Expansion Tool. Size markings on the ring and collar surface provide you with easy recognition at any orientation.

Product Features
  • RAPID SEAL For consistently fast sealing as temperatures decrease
  • Milwaukee auto-rotate compatibility
  • Chrome plating for weather and corrosion resistance
  • Fits Milwaukee PEX expanders except 2633
  • Size markings for easy recognition at any orientation
  • Precision engineered for accurate expansions
  • Capacity: 5/8"
  • Threaded collar provides quick head size changes
  • Product Weight: .49 Lb.
Product Specifications
  • Pack Qty: 1
  • Size: 5/8"
  • Weight: .49lb

Specs

–
Finish:

Chrome

Fitting System Compatibility:

Expansion PEX

Material:

Steel

Type:

Head

Application:

5/8" PEX

PEX Size:

5/8"

Size:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

YES I WOULD REFER A FRIEND

WORKS WELL AND DOES IT EASY
SJ
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well designed and maunufactured

Performed as expected without exception.
Peter
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built expander. Only found it at SupplyHouse.

Great price and shipping was fast.
Andrew
MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy