Apply to be a TradeMaster!
Main product image of 1" ProPEX Expansion Head w/ RAPID SEAL
Magnifying glass
Hover image to zoom

1" ProPEX Expansion Head w/ RAPID SEAL

Brand:
Milwaukee
SKU:
49-16-2418
Rating:
(37)
Q&A:
(5)
1" ProPEX Expansion Head w/ RAPID SEAL
Magnifying glass
Hover image to zoom
$84.00 each
In Stock
In Stock
Get 1 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Material
Steel

Description

–
1" ProPEX Expansion Head w/ RAPID SEAL

Overview
Our ProPEX® Expander Heads with RAPID SEAL™ are precision engineered for accurate expansions and auto-rotating compatibility. Milwaukee designed the RAPID SEAL™ expansion head segments to deliver you up to 65% faster sealing of connections as temperatures decrease, ultimately providing the fastest times to begin a pressure test. Made from high strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Optimized for use with M12 FUEL™ ProPEX® Expander, heads are compatible with MILWAUKEE® M12™ and M18™ Expanders except for the M18™ FORCE LOGIC™ ProPEX® Expansion Tool. Size markings on the ring and collar surface provide you with easy recognition at any orientation

Specs

–
Accessory Attachment:

M12 Propex Tools

M18 Propex Tools

Size:

1"

Type:

Head

Fitting System Compatibility:

Expansion PEX

Material:

Steel

Application:

1" PEX

PEX Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.97 out of 37 reviews
100% would recommend this product
4.97
out of 37 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 37 reviews

Would buy again from them

Needed a new 3/4" pex expansion head in a hurry and this place did just that. Easy to order product spot on and delivery was fast.
Whiskey
Hilham Tn
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service.

Product as described, a fair price and fast shipping. Good job.
Aris
Manvel, Texas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service.

Sent exact product. A fair price and fast shipping. Thanks.
Aris
Manvel, Texas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy again

Just a great prodcut
george
michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and will buy this product again.

Received exactly as requested. Very nice product. Fast delivery.
Brett
Rockland, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ProPex 3/4" expansion head works perfect

Quality part from a quality company
Freedom
Tampa fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome delivery

Best price
Erik
Ossipee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast dependable service

The SupplyHouse is there when you need them . Happy that they carry brand name parts for tools of the trade .
Chuck
Brookings Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex Expansion Parts

Pex expansion head works great. Also the pex rings are a great restock item. I am glad I found your company.
#
Cheyenne, Wyoming
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works great, I use it on my m18 expansion tool. Flawless connections every time.
JohnW
Canton, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Will this work with the DeWalt expansion tool?

Asked by Mike 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, they are compatible only with the M12 and M18 tools by Milwaukee.

Was this review helpful to you?

Q: Will this head fit the Rehau comboloc tool?

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No this tool is not compatible with the Rehau Comboloc tool.

Was this review helpful to you?

Q: Will these heads "auto-rotate" with the manual Pex tool?

Asked by Roy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These heads will not auto-rotate on the manual ProPEX tool.

Was this review helpful to you?

Q: does this 49-16-2406 head work with the M18 tool?

Asked by timmy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the 3/4" 49-16-2406 head is compatible with M18 ProPEX tools.

Was this review helpful to you?

Q: works with propex manual hand version ?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, any head sized 1" and smaller will work with the manual tool.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy