Shop Resideo Sale
Main product image of 3/4" ProPEX Expander Head w/ RAPID SEAL
Magnifying glass
Hover image to zoom

3/4" ProPEX Expander Head w/ RAPID SEAL

Brand:
Milwaukee
SKU:
49-16-2416
Rating:
(0)
Q&A:
(0)
3/4" ProPEX Expander Head w/ RAPID SEAL
Magnifying glass
Hover image to zoom
$84.00 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Material
Steel
Product Highlight: Size
3/4"

Description

–
Overview
The ProPEX Expander Heads with RAPID SEAL are precision engineered for accurate expansions and auto-rotating compatibility. Milwaukee designed the RAPID SEAL expansion head segments to deliver you up to 65% faster sealing of connections as temperatures decrease, ultimately providing the fastest times to begin a pressure test. Made from high strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Optimized for use with M12 FUEL ProPEX Expander, heads are compatible with MILWAUKEE M12 and M18 Expanders except for the M18 FORCE LOGIC ProPEX Expansion Tool. Size markings on the ring and collar surface provide you with easy recognition at any orientation.

Product Features
  • Milwaukee Auto-Rotate Compatibility
  • Backward Compatibility fits most Uponor Cordless Tools
  • Chrome Plated for Weather and Corrosion Resistance
  • RAPID SEAL For Consistently Fast Sealing as Temperatures Decrease
  • Chrome plating for weather and corrosion resistance
  • Easy size recognition on rings & collar surface
  • Precision engineered for accurate expansions
  • Includes: (1) 3/4" ProPEX Expander Head w/ RAPID SEAL
Product Specifications
  • Pack Qty: 1
  • Size: 3/4"
  • Length: 1.9 in
  • Weight: 0.46 lb
  • Height: 2.9 in
  • Width: 1.9 in

Specs

–
Finish:

Chrome

Fitting System Compatibility:

Expansion PEX

Material:

Steel

Type:

Head

Application:

3/4" PEX

PEX Size:

3/4"

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy