Apply to be a TradeMaster!
Main product image of TRAPSNAKE 6' Toilet Auger
Magnifying glass
Hover image to zoom

TRAPSNAKE 6' Toilet Auger

Brand:
Milwaukee
SKU:
49-16-2576
Rating:
(1)
Q&A:
(0)
TRAPSNAKE 6' Toilet Auger
Magnifying glass
Hover image to zoom
49-16-2576 has been discontinued
Discontinued April 30, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
TRAPSNAKE 6' Toilet Auger
Brand:
Milwaukee
SKU:49-16-3576
(0)
Order by today, receive 11 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
TRAPSNAKE™ 6’ Toilet Auger presents a breakthrough in protection, ease of use, and durability over every closet auger that exists today. This tool features a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism which holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool.

As part of the TRAPSNAKE™ Porcelain Auger System, the TRAPSNAKE™ 6’ Toilet Auger can also be put on the M12™ TRAPSNAKE™ Driver, the first powered unit optimized for the challenges of porcelain fixtures. This unit delivers power and speed to work through tough clogs in tight traps, but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage to aid in retrieving.

Features:
  • Patent Pending Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed Rubber Boot: Prevents porcelain scratches throughout the life of the tool
  • Industry’s First Replaceable Cables

Specs

–
Cable Length:

6'

Product Type:

Toilet Auger

Power Source:

Manual

Drain Size:

2" - 4"

Cable Diameter:

1/2"

Cable Type:

Retriever Bulb

Includes:

Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cable Length
Product Type
Power Source
Drain Size
Cable Diameter
CURRENT ITEM
Product Image of TRAPSNAKE 6' Toilet Auger
TRAPSNAKE 6' Toilet Auger
SKU: 49-16-2576
(1)
6'
Toilet Auger
Manual
2" - 4"
1/2"
6'
Toilet Auger
Manual
2" - 4"
1/2"

You May Also Need

V-551-A Vacuum Breaker Repair Kit
SKU: 3323192
Sloan

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I Would buy it again if you want one that works this is it.

Very easy to use, expands easily retracks just as easy.
Ed
Pioneer Ca.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?