Apply to be a TradeMaster!
Main product image of 1-1/4" M18 Black Iron Press Ring
Magnifying glass
Hover image to zoom

1-1/4" M18 Black Iron Press Ring

Brand:
Milwaukee
SKU:
49-16-2653B
Rating:
(0)
Q&A:
(0)
1-1/4" M18 Black Iron Press Ring
Magnifying glass
Hover image to zoom
$549.00 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1-1/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–

Note: For use of this jaw, ring jaw SKU 49-16-2659 M18 Ring Copper Press Jaw must be purchased as well 


Overview


Black Iron Press Rings were designed for use on Viega MegaPress Fittings and provide a faster alternative to threading and roll grooving. Milwaukee's unique dual pivot ring design provides superior close quarter access and are up to 30% lighter than the leading competitor. Black Iron Press Rings should be used in conjunction with Ring Jaw 1 and are compatible with the M18 Force Logic Press Tool.


Features:

  • Designed for use on Viega MegaPress Fittings
  • Dual Pivot Design Provides Superior Close Quarter Access and Uniform Pressing Force
  • Up to 30% Lighter than the Leading Competitor
  • Compatible with M18 Force Logic Press Tool. Use with Ring Jaw 1

Specs

–
Application:

Hydronic

Product Type:

Press Ring

Size:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" MegaPressG 90° Elbow
SKU: 25216
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy