Apply to be a TradeMaster!
Main product image of 5 Piece Demolition Sawzall Blade Set
Magnifying glass
Hover image to zoom

5 Piece Demolition Sawzall Blade Set

Brand:
Milwaukee
SKU:
49-22-1105
Rating:
(0)
Q&A:
(0)
5 Piece Demolition Sawzall Blade Set
Magnifying glass
Hover image to zoom
$16.61 each
In Stock
In Stock
Get 2 Wed, Sep 23
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
9" Length

Description

The Milwaukee 5 piece Demolition Sawzall blade set features an assortment of our most popular demolition blades for a broad range of professional applications. Milwaukee demolition blades are thicker for maximum durability and taller for straighter cuts. The set features The Ax for cutting nail embedded wood, The Wrecker for multi-material demolition cutting, and The Torch® for metal cutting.

Features
  • The Ax™ wood cutting Sawzall blades feature FANG TIP™ and NAIL GUARD™
  • The Torch™ metal cutting blades feature GRID IRON™ and TOUGH NECK™
  • Demolition blades are thicker for maximum durability
  • 1" tall profile for TOUGH, STRAIGHT CUTS

Specs

Product Type:

Saw Blade

Length (Inches):

9"

Application:

Wood

Metal

Teeth per Inch:

6"

7/11

14

5

18

Blade Material:

Bi-Metal

Quantity:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy