Shop Resideo Sale
Main product image of 9 Piece Sawzall Blade Set
Magnifying glass
Hover image to zoom

9 Piece Sawzall Blade Set

Brand:
Milwaukee
SKU:
49-22-1110
Rating:
(0)
Q&A:
(0)
9 Piece Sawzall Blade Set
Magnifying glass
Hover image to zoom
$20.97 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6", 9" Length

Description

–
Overview:
The Milwaukee® 9 piece Sawzall® blade set features an assortment of standard wood and metal cutting Sawzall® blades for a broad range of professional applications. The set includes two 6" wood cutting blades for increased control, one 9" wood cutting blade for greater cutting capacity, three 6" 14TPI blades for medium to thick metal cutting and three 6" 24 TPI blades for thin metal cutting. The set also includes an innovative job site durable case for convenient blade storage.

Features:
  • Includes New wood blades featuring NAIL GUARD™ and FANG TIP™
  • NAIL GUARD™ combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures.
  • The FANG TIP™ design bites into wood on first contact for faster plunging.
  • Precision forming process creates sharper teeth for fast cutting.
  • Double relief angle reduces tooth stress for long life.
  • Matrix II bi-metal teeth for greater durability.
  • Jobsite durable storage case adjusts to hold up to 9" blades.

Specs

–
Length (Inches):

6"

9"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Wood

Metal

Teeth per Inch:

14

5

24

18

Quantity:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy