Apply to be a TradeMaster!
Main product image of 5 Piece The Ax Sawzall Blade Set
Magnifying glass
Hover image to zoom

5 Piece The Ax Sawzall Blade Set

Brand:
Milwaukee
SKU:
48-00-5021
Rating:
(0)
Q&A:
(0)
5 Piece The Ax Sawzall Blade Set
Magnifying glass
Hover image to zoom
$15.97 each
In Stock
In Stock
Get 23 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Overview:
The Ax Sawzall blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.

Product Features
  • NAIL GUARD
  • FANG TIP
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • Matrix II bi-metal teeth for greater durability.
  • Ordinary teeth deliver either speed or durability. NAIL GUARD solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Ordinary tips bounce or skate on the work piece. FANG TIP bites into the wood on first contact.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts. Specifications
    • Material: Wood with Nails
    • Shank: 1/2" Universal
    • TPI: 5
    • Length: 6"
    • Profile: Demo

Specs

–
Product Type:

Saw Blade

Application:

Nail-Embedded Wood

Length (Inches):

6"

Teeth per Inch:

5

Blade Material:

Bi-Metal

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Application
Length (Inches)
Teeth per Inch
Blade Material
CURRENT ITEM
Product Image of 5 Piece The Ax Sawzall Blade Set
5 Piece The Ax Sawzall Blade Set
SKU: 48-00-5021
Saw Blade
Nail-Embedded Wood
6"
5
Bi-Metal
Saw Blade
Nail-Embedded Wood
6"
6
Bi-Metal

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy