Shop Resideo Sale
Main product image of 3 Piece Shockwave Impact Hole Saw Kit
Magnifying glass
Hover image to zoom

3 Piece Shockwave Impact Hole Saw Kit

Brand:
Milwaukee
SKU:
49-22-4800
Rating:
(0)
Q&A:
(0)
3 Piece Shockwave Impact Hole Saw Kit
Magnifying glass
Hover image to zoom
$44.97 each
In Stock
In Stock
Get 3 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8", 1-1/8", 1-3/8" Diameter

Description

–
Overview

Designed with a robust ¼” quick change hex shank, Milwaukee® Shockwave Impact Duty™ Thin Wall Hole Saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Choose Thin Wall Hole Saws for use in plastics and thin gauge metals up to 1/8” thick.

Features
  • 1/4" Quick Change Hex Shank for use with Impact Drivers
  • Thin Wall 8 TPI Design for 40% faster cuts than standard bi-metal hole saws
  • Stop shoulder design prevents over-drilling and damaging components
  • Ejection spring automatically removes slugs
  • Drive Size: 1/4" Hex
  • Sizes Included: 7/8", 1-1/8", 1-3/8"

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

7/8"

1-1/8"

1-3/8"

Drilling Depth:

2-1/2"

Application:

Wood

Metal

10 Replacement Parts

Big Hawg Carbide Arbor
SKU: 49-56-9305
Milwaukee
Large Thread Quick Change Arbor, 7/16" Shank- Hollow
SKU: 49-56-7055
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy