Apply to be a TradeMaster!
Main product image of 7 PC Big Hawg Hole Saw w/ Carbide Teeth Kit
Magnifying glass
Hover image to zoom

7 PC Big Hawg Hole Saw w/ Carbide Teeth Kit

Brand:
Milwaukee
SKU:
49-56-9280
Rating:
(1)
Q&A:
(0)
7 PC Big Hawg Hole Saw w/ Carbide Teeth Kit
Magnifying glass
Hover image to zoom
$149.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/8", 2-9/16", 3-5/8" Diameter

Description

–
Overview

The Milwaukee BIG HAWG™ with Carbide Teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced carbide technology, the new BIG HAWG™ with Carbide Teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide Teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. BIG HAWG™ with Carbide Teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Features
  • 50X Life in Nail Embedded Wood & Abrasive Material Applications
  • 5X Faster Cuts
  • 3 Tooth Design for Fast Aggressive Cuts
  • Thicker Backer for Extreme Life in Demanding Applications
  • Enlarged braze surface for stronger bond to the Carbide Teeth Cuts 1000+ More Nails 10X Larger Carbide Teeth Carbide Tipped Multi-Material Pilot Bit for Increased Material Versatility Optimized Slot Design for Fast Plug Removal Cuts Wood, Nails, Shingles, Cement Board, Plaster and More


Includes:
  • (1) 2-1/8" Big Hawg Hole Saw w/ Carbide Teeth (49-56-9210)
  • (1) 2-9/16" Big Hawg Hole Saw w/ Carbide Teeth (49-56-9220)
  • (1) 3-5/8" Big Hawg Hole Saw w/ Carbide Teeth (49-56-9240)
  • (2) Big Hawg Pilot Bit (49-56-9300)
  • (1) Big Hawg Arbor (49-56-9305)
  • (1) Big Hawg Diamond File (48-09-5055)

Specs

–
Product Type:

Hole Saw

Bit Diameter:

3/8"

Drilling Depth:

2.34"

Blade Material:

Carbide

Diameter (Inches):

2-1/8"

2-9/16"

3-5/8"

Application:

Cement Board

Nail-Embedded Wood

Wood

Shingles

Stucco

Plaster

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes would buy again

Awesome
Paul
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy