Shop Resideo Sale
Main product image of 8 PC Big Hawg Hole Saw w/ Carbide Teeth Kit
Magnifying glass
Hover image to zoom

8 PC Big Hawg Hole Saw w/ Carbide Teeth Kit

Brand:
Milwaukee
SKU:
49-56-9285
Rating:
(0)
Q&A:
(0)
8 PC Big Hawg Hole Saw w/ Carbide Teeth Kit
Magnifying glass
Hover image to zoom
$219.97 each
In Stock
In Stock
Get 10 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/8", 2-9/16", 3-5/8", 4-5/8" Diameter

Description

–
Overview

The Milwaukee BIG HAWG™ with Carbide Teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced carbide technology, the new BIG HAWG™ with Carbide Teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide Teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. BIG HAWG™ with Carbide Teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Features
  • 50X Life in Nail Embedded Wood & Abrasive Material Applications
  • 5X Faster Cuts
  • 3 Tooth Design for Fast Aggressive Cuts
  • Thicker Backer for Extreme Life in Demanding Applications
  • Enlarged braze surface for stronger bond to the Carbide Teeth Cuts 1000+ More Nails 10X Larger Carbide Teeth Carbide Tipped Multi-Material Pilot Bit for Increased Material Versatility Optimized Slot Design for Fast Plug Removal Cuts Wood, Nails, Shingles, Cement Board, Plaster and More


Includes:
  • (1) 2-1/8" Big Hawg Hole Saw w/ Carbide Teeth (49-56-9210)
  • (1) 2-9/16" Big Hawg Hole Saw w/ Carbide Teeth (49-56-9220)
  • (1) 3-5/8" Big Hawg Hole Saw w/ Carbide Teeth (49-56-9240)
  • (1) 4-5/8" Big Hawg Hole Saw w/ Carbide Teeth (49-56-9265)
  • (2) Big Hawg Pilot Bit (49-56-9300)
  • (1) Big Hawg Arbor (49-56-9305)
  • (1) Big Hawg Diamond File (48-09-5055)

Specs

–
Product Type:

Hole Saw

Bit Diameter:

3/8"

Drilling Depth:

2.34"

Blade Material:

Carbide

Diameter (Inches):

2-1/8"

2-9/16"

3-5/8"

4-5/8"

Application:

Stucco

Plaster

Shingles

Cement Board

Wood

Nail-Embedded Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


9 Replacement Parts

2-1/8" Big Hawg Hole Saw w/ Carbide Teeth
SKU: 49-56-9210
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy