Apply to be a TradeMaster!
Main product image of 4 Piece Cushion Grip Screwdriver Set (Made in USA)
Magnifying glass
Hover image to zoom

4 Piece Cushion Grip Screwdriver Set (Made in USA)

Brand:
Milwaukee
SKU:
MT200-4
Rating:
(0)
Q&A:
(0)
4 Piece Cushion Grip Screwdriver Set (Made in USA)
Magnifying glass
Hover image to zoom
$55.13 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16", 5/16"
Product Highlight: Bit Type
Cabinet Tip, Phillips #2, Slotted

Description

–
Our Milwaukee® Cushion Grip Screwdriver Set (USA) is manufactured to give the professional the best-fitting screwdriver with max grip. Our screwdriver tips are custom machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size, including Phillips, slotted, and cabinet tips. The 4-Piece set includes screwdrivers offered in 4-inch, and 6-inch shank lengths. Our Milwaukee Cushion Grip Screwdriver Set is made in the USA with cutting-edge manufacturing technology and the highest-quality, USA-sourced materials all backed by a complete Lifetime Guarantee.

Features:
  • Precise Fit – Reduces Stripping
  • Anti-Slip Tip – Laser Etched
  • Long Lasting – High Strength, Boron-Infused Steel
  • Comfortable, Cushion Grip Handle
  • Visible ID Markings
  • Precision Control Knurled Shank (select models)
  • Wrench Ready Bolster (select models)
  • Includes: #2 Phillips x 4”, 1/4" SL x 4", 3/16" Cabinet x 6”, 5/16" SL x 6"
  • Available Tip Types: Cabinet, Phillips, and Slotted
  • Available Shank Lengths: 4-inch and 6-inch
  • Lifetime Guarantee
  • Made in USA with USA sourced materials

Specs

–
Product Type:

Screwdriver

Shank Length:

6"

4"

Size:

1/4"

3/16"

5/16"

Bit Type:

Cabinet Tip

Phillips #2

Slotted

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Shank Length
Size
Bit Type
CURRENT ITEM
Product Image of 4 Piece Cushion Grip Screwdriver Set (Made in USA)
4 Piece Cushion Grip Screwdriver Set (Made in USA)
SKU: MT200-4
Screwdriver
6"
4"
1/4"
3/16"
5/16"
Cabinet Tip
Phillips #2
Slotted
Screwdriver
4"
6"
3/16"
5/16"
1/4"
Phillips #2
Keystone
Cabinet Tip
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy