Apply to be a TradeMaster!
Main product image of 4 Piece Cushion-Grip Screwdriver Set
Magnifying glass
Hover image to zoom

4 Piece Cushion-Grip Screwdriver Set

SKU:
85105-KLEIN
Rating:
(0)
Q&A:
(0)
4 Piece Cushion-Grip Screwdriver Set
Magnifying glass
Hover image to zoom
$47.12 each
In Stock
In Stock
Get 2 Tue, Nov 24

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/16", 1/4"
Product Highlight: Bit Type
Cabinet Tip, Keystone, Phillips #2

Description

–

Screwdriver Set, Slotted and Phillips, 4-Piece


Klein Tools 4-Piece Cushion-Grip Screwdriver Set contains the type of screwdrivers professionals carry most often! Each screwdriver features a precision-machined tip for an exact fit. They also feature Klein's Cushion-Grip handle which provides greater torque and comfort.


Features

  • Includes one Phillips-tip, two keystone-tip and one cabinet-tip screwdrivers
  • Tip-Ident quickly identifies the type of screwdriver and the tip orientation so you can easily engage the screwdriver tip with the screw
  • Precision-machined tip for exact fit
  • Double wings inside handle provide solid, twist-resistant blade anchor
  • Cushion-Grip handles for superior torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Meets or exceeds applicable ASME / ANSI specifications

Specifications:

  • Special Features: Tip-Ident Quickly Identifies the Type of Screwdriver and Tip Orientation
  • Included: 603-4, 600-4, 601-6, 600-6
  • Magnetic: No
  • Insulated: No
  • Weight: 1.5 lb (0.7 kg)

Specs

–
Product Type:

Screwdriver

Bit Type:

Cabinet Tip

Keystone

Phillips #2

Shank Length:

4"

6"

Size:

5/16"

3/16"

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Bit Type
Shank Length
Size
CURRENT ITEM
Product Image of 4 Piece Cushion-Grip Screwdriver Set
4 Piece Cushion-Grip Screwdriver Set
SKU: 85105-KLEIN
Screwdriver
Cabinet Tip
Keystone
Phillips #2
4"
6"
5/16"
3/16"
1/4"
Screwdriver
Slotted
Cabinet Tip
Phillips #2
4"
6"
5/16"
1/4"
3/16"
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy