Apply to be a TradeMaster!
Main product image of 8" Long Nose Dipped Grip Pliers (Made in USA)
Magnifying glass
Hover image to zoom

8" Long Nose Dipped Grip Pliers (Made in USA)

Brand:
Milwaukee
SKU:
MT505
Rating:
(0)
Q&A:
(0)
8" Long Nose Dipped Grip Pliers (Made in USA)
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Our Milwaukee® 8" Long Nose Pliers (USA) provide professionals with a tool that delivers the best grip and easiest cuts. Our needle nose pliers feature cross-hatched, laser-hardened teeth for maximum grip when pulling or twisting. The optimized pivot point is designed to give the best leverage during tough cuts. Our long-nose pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. For additional versatility, our pliers feature a reaming head for ½-inch to 1-inch conduit and a fish tape puller. Our pliers are tether ready and offered a dipped grip with a split-ring hole. Our Milwaukee Long Nose Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.

Product Features
  • Best Grip – Cross-hatched, laser hardened teeth
  • Best leverage for tough cuts
  • Smoothest Open and Close
  • Durable, press-forged steel
  • Reaming head for ½-inch to 1-inch conduit
  • Fish tape puller
  • Tether ready
  • Lifetime Guarantee
  • Made in USA with USA sourced materials

Specs

–
Product Type:

Pliers

Length (Inches):

8"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
8" Long Nose Pliers
SKU: 317-CHANNELLOCK
Pliers
8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy