Apply to be a TradeMaster!
Main product image of 2" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom

2" Heavy Duty No Hub Coupling

Brand:
Mission
SKU:
C200HW
Rating:
(1)
Q&A:
(0)
2" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$14.89 each
BOX UP & SAVE 9%
$649.92 box of 48
$13.54 each
In Stock
In Stock
Get 87 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
For heavy-duty installations requiring more than a standard No Hub coupling

  • More effective joint movement restraint - Stainless steel strap bands are 12.5% thicker than on traditional no hub couplings providing a positive seal when properly torqued to 80 in/lbs
  • Stronger, more uniform scaling capacity - Axially slotted clamp bands tighten independently to accommodate most any variances in outside diameters of cast iron pipe and fittings being joined
  • Greater surface load bearing - Wider 304 Series stainless steel shield accommodates additional sealing clamps to provide for greater load bearing contact
      1-1/2" - 4" sizes: Four stainless steel bands
      5" - 15" sizes: Six stainless steel bands
  • Higher resistance to shear forces - Rugged construction, excellent sealing properties and the arrangement of intermittent corrugations in the outer stainless steel band provide resistance to shear forces and help alignment while maintaining flexibility
  • Corrosion resistant - 304 Series stainless steel combined with significant deflection factor makes this coupling highly dependable above and below ground
  • Safe and easy to install - Flanged gasket helps maintain alignment during installation and tapered ends on shield reduce friction and prevent injury from sharp edges
  • Versatile - Internal profile of elastomeric sleeve against intermittent corrugation suits specific performance application of non-potable waste systems
  • Specs

    –
    Size:

    2"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 2" Heavy Duty No Hub Coupling
    2" Heavy Duty No Hub Coupling
    SKU: C200HW
    (1)
    2"
    2" x 2"
    2"

    You May Also Need

    2" PVC DWV 45° Elbow
    SKU: P321-020

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    good stuff

    worked as expected
    the man
    forest city NC
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy