Shop Resideo Sale
Main product image of V59SB01SA Vertical Hydronic Unit Heater - 59,000 BTU
Magnifying glass
Hover image to zoom

V59SB01SA Vertical Hydronic Unit Heater - 59,000 BTU

Brand:
Modine
SKU:
V-59SB01SA
Rating:
(0)
Q&A:
(0)
V59SB01SA Vertical Hydronic Unit Heater - 59,000 BTU
Magnifying glass
Hover image to zoom
V-59SB01SA has been discontinued
Discontinued October 6, 2026
This product was discontinued by the manufacturer.
BTU Output: 
59000
610000

Product Highlights

–
Product Highlight: BTU Output
59000 Max BTUs
Product Highlight: System Type
Hydronic (Water), Steam
Product Highlight: Air Flow Capacity (CFM)
1155 CFM
Product Highlight: Horse Power
1/30 HP

Description

–
Recommended for a wide range of heating requirements, vertical steam/hot water unit heaters provide downward air delivery. These units may be suspended from up to 54 feet above the floor, depending upon the size of the heater, steam pressure (or hot-water temperature) and air deflector selected.

Features:
  • Recommended for areas where ceilings are high or where obstructions do not permit good horizontal movement of air.
  • Optional cone jet, truncone, or louver air deflectors for a variety of heat throw patterns.

Specs

–
Product Type:

Unit Heater

System Type:

Hydronic (Water)

Steam

Application:

Heating

Air Flow Capacity (CFM):

1155

Phase:

1

BTU Output:

59000

Horse Power:

1/30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm