Apply to be a TradeMaster!
Main product image of V212SB01SA Vertical Hydronic Unit Heater - 212,000 BTU
Magnifying glass
Hover image to zoom

V212SB01SA Vertical Hydronic Unit Heater - 212,000 BTU

Brand:
Modine
SKU:
V-212SB01SA
Rating:
(0)
Q&A:
(0)
V212SB01SA Vertical Hydronic Unit Heater - 212,000 BTU
Magnifying glass
Hover image to zoom
V-212SB01SA has been discontinued
Discontinued October 30, 2026
This product was discontinued by the manufacturer.
BTU Output: 
212000
610000
Direct Replacement:
V212SC01SA Vertical Hydronic Unit Heater - 212,000 BTU
Brand:
Modine
SKU:V-212SC01SA
(0)
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Mon, Nov 30
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
212000 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
3610 CFM
Product Highlight: Horse Power
1/3 HP
Product Highlight: System Type
Hydronic (Water), Steam

Description

–
Recommended for a wide range of heating requirements, vertical steam/hot water unit heaters provide downward air delivery. These units may be suspended from up to 54 feet above the floor, depending upon the size of the heater, steam pressure (or hot-water temperature) and air deflector selected.

Features:
  • Recommended for areas where ceilings are high or where obstructions do not permit good horizontal movement of air.
  • Optional cone jet, truncone, or louver air deflectors for a variety of heat throw patterns.

Specs

–
Application:

Heating

Phase:

1

Air Flow Capacity (CFM):

3610

Horse Power:

1/3

Product Type:

Unit Heater

System Type:

Hydronic (Water)

Steam

BTU Output:

212000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm