Apply to be a TradeMaster!
Main product image of V610SB05SA Vertical Hydronic Unit Heater - 610,000 BTU
Magnifying glass
Hover image to zoom

V610SB05SA Vertical Hydronic Unit Heater - 610,000 BTU

Brand:
Modine
SKU:
V-610SB05SA
Rating:
(0)
Q&A:
(0)
V610SB05SA Vertical Hydronic Unit Heater - 610,000 BTU
Magnifying glass
Hover image to zoom
$5,851.30 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13
BTU Output
610000
42000590007800095000139000161000190000193000212000247000279000333000385000500000610000

Lift Gate

This product weighs 450 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
610000 Max BTUs
Product Highlight: System Type
Hydronic (Water), Steam
Product Highlight: Air Flow Capacity (CFM)
11750 CFM
Product Highlight: Horse Power
1-1/2 HP

Description

Recommended for a wide range of heating requirements, vertical steam/hot water unit heaters provide downward air delivery. These units may be suspended from up to 54 feet above the floor, depending upon the size of the heater, steam pressure (or hot-water temperature) and air deflector selected.

Features:
  • Recommended for areas where ceilings are high or where obstructions do not permit good horizontal movement of air.
  • Optional cone jet, truncone, or louver air deflectors for a variety of heat throw patterns.

Specs

BTU Output:

610000

Product Type:

Unit Heater

System Type:

Hydronic (Water)

Steam

Air Flow Capacity (CFM):

11750

Phase:

1

Horse Power:

1-1/2

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy