Shop Resideo Sale
Main product image of V42S01 950 CFM Vertical Unit Heater - 42,000 BTU
Magnifying glass
Hover image to zoom

V42S01 950 CFM Vertical Unit Heater - 42,000 BTU

Brand:
Modine
SKU:
V42SB01SA
Rating:
(0)
Q&A:
(0)
V42S01 950 CFM Vertical Unit Heater - 42,000 BTU
Magnifying glass
Hover image to zoom
V42SB01SA has been discontinued
Discontinued October 21, 2026
This product was discontinued by the manufacturer.

MANUALS (2)

Specification Sheet
Direct Replacement:
V42S01 950 CFM Vertical Unit Heater - 42,000 BTU, V42SC01SA
Brand:
Modine
SKU:V42SC01SA
(0)
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
42000 Max BTUs
Product Highlight: System Type
Steam, Hydronic (Water)
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/30 HP

Description

–
Vertical delivery unit heaters are ideal for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Selection from a variety of heat throw patterns is made easy by choosing from four types of air deflectors. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air.

Specs

–
Application:

Heating

BTU Output:

42000

Product Type:

Unit Heater

System Type:

Steam

Hydronic (Water)

Voltage:

115V

Phase:

1

Horse Power:

1/30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm