| Connection Type: | IPS / NPT |
|---|---|
| Type: | Manual |
| Finish: | Chrome |
| Handle Style: | Lever |
| Warranty: | 10 Year Limited |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Number of Holes: | 3 |
| Product Type: | Bathroom Faucet |
| Series: | Cornerstone |
| Number of Handles: | 2 |
| Connection Size: | 1/2" |
| ADA: | Yes |