Apply to be a TradeMaster!
Main product image of Cleveland Faucet Cornerstone Two-Handle Low Arc Bathroom Faucet (Brushed Nickel), 40225BN
Magnifying glass
Hover image to zoom

Cleveland Faucet Cornerstone Two-Handle Low Arc Bathroom Faucet (Brushed Nickel), 40225BN

Brand:
Moen
SKU:
40225BN
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Cornerstone Two-Handle Low Arc Bathroom Faucet (Brushed Nickel), 40225BN
Magnifying glass
Hover image to zoom
$123.23 each
In Stock
In Stock
Get 1 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Centerset
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • 1/2" IPS connections
  • Six (6) individual boxes per master carton
  • Handles withstand aggressive scrubbing cleaners
  • Non-metallic, non-ferrous, and brass material
  • Single body construction for easy replacement

Features: Created for the rigorous demands of everyday living. Our best-value proposition with optional quick-install supply lines for fast installation and maximum return on investment. We support Cornerstone with our ten-year limited warranty.
  • brushed nickel finish brings the warm look of stainless to your bath
  • two-handle
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10 year limited warranty

Specs

–
Type:

Manual

Installation Type:

Centerset

Connection Type:

Threaded

Application:

Bathroom

Finish:

Brushed Nickel

Handles Included:

Yes

Number of Handles:

2

Handle Style:

Metal Lever

Faucet Holes:

3

Centerset:

4"

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy