Apply to be a TradeMaster!
Main product image of Cleveland Faucet Edgestone Single Handle Pulldown Kitchen Faucet (Chrome), 46201
Magnifying glass
Hover image to zoom

Cleveland Faucet Edgestone Single Handle Pulldown Kitchen Faucet (Chrome), 46201

Brand:
Moen
SKU:
46201
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Edgestone Single Handle Pulldown Kitchen Faucet (Chrome), 46201
Magnifying glass
Hover image to zoom
$276.43 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • Flexible supplies with 3/8" compression fittings
  • Mounts in single hole or 3 hole installation
  • Three (3) individual boxes per master carton
  • Non-metallic, non-ferrous, and brass materials
  • Single body construction for easy replacement

Features: From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Gracious and uncomplicated style features give the Edgestone collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Edgestone collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • features Duralock quick connect system for easy installation
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • complies with Americans with Disabilities Act (ADA) specifications
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Finish:

Chrome

Flow Rate (GPM):

1.5

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CalGreen

NSF/ANSI 61

Lead Free

cUPC / IAPMO

Warranty:

10 Year Limited

Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

Finish Family:

Chrome

Type:

Manual

Includes:

Deck Plate / Escutcheon

Series:

Edgestone

Max Deck Thickness:

2.5"

Material:

Metal (Unspecified)

Number of Holes:

3

1

Handle Style:

Lever

Application:

Residential

Valve Type:

Ceramic Disc

Spout Type:

Pull-Down

Faucet Configuration:

Single Hole

Connection Type:

Compression

Number of Handles:

1

Connection Size:

3/8"

Hose Length:

68"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy