Apply to be a TradeMaster!
Main product image of Cleveland Faucet Edgestone Single Handle Pulldown Kitchen Faucet (Classic Stainless), 46201CSL
Magnifying glass
Hover image to zoom

Cleveland Faucet Edgestone Single Handle Pulldown Kitchen Faucet (Classic Stainless), 46201CSL

Brand:
Moen
SKU:
46201CSL
Rating:
(2)
Q&A:
(0)
Cleveland Faucet Edgestone Single Handle Pulldown Kitchen Faucet (Classic Stainless), 46201CSL
Magnifying glass
Hover image to zoom
$349.16 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Size
3/8" Connection

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • Flexible supplies with 3/8" compression fittings
  • Mounts in single hole or 3 hole installation
  • Three (3) individual boxes per master carton
  • Non-metallic, non-ferrous, and brass materials
  • Single body construction for easy replacement

Features: From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Gracious and uncomplicated style features give the Edgestone collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Edgestone collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
  • classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • complies with Americans with Disabilities Act (ADA) specifications
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Type:

Manual

Single Handle

Application:

Kitchen

Connection Type:

Compression

Finish:

Stainless Steel

Faucet Holes:

1

3

Handles Included:

Yes

Number of Handles:

1

Connection Size:

3/8"

Hose Length:

68"

ADA:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

5 stars

This was a great faucet. I will definitely buy this again
Plumber17
Southeast Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great faucet

Great faucet at a great price. I wish I would have bought this one the first time. It says Moen inside e paperwork but I'm not sure if this is just a cheaper a more affordable division of Moen or if Moen owns this company. I hope that the internals are Moen but I'm not sure. It does work really well and it is nice finish and good quality. I would definitely recommend this faucet.
Antonio
Anderson SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy