Apply to be a TradeMaster!
Main product image of Seena 2 Handle Bathroom Faucet, 1.2 GPM, 5011 (Chrome)
Magnifying glass
Hover image to zoom

Seena 2 Handle Bathroom Faucet, 1.2 GPM, 5011 (Chrome)

Brand:
Moen
SKU:
5011
Rating:
(0)
Q&A:
(0)
Seena 2 Handle Bathroom Faucet, 1.2 GPM, 5011 (Chrome)
Magnifying glass
Hover image to zoom
$193.20 each
In Stock
In Stock
Get 1 Wed, Oct 7

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle lever handle makes it easy to adjust the water
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • features Duralock quick connect system for easy installation
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Flow Rate (GPM):

1.2

Flow Rate:

1.2 GPM

Series:

Seena

Type:

Manual

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy