Apply to be a TradeMaster!
Main product image of Seena Spot Resist Brushed Nickel 2 Handle Bathroom Faucet, Widespread, 5011SRN
Magnifying glass
Hover image to zoom

Seena Spot Resist Brushed Nickel 2 Handle Bathroom Faucet, Widespread, 5011SRN

Brand:
Moen
SKU:
5011SRN
Rating:
(0)
Q&A:
(0)
Seena Spot Resist Brushed Nickel 2 Handle Bathroom Faucet, Widespread, 5011SRN
Magnifying glass
Hover image to zoom
$241.49 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spot Resist Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–

Spot ResistBrushed Nickel Finish Resists Fingerprints And Water Spots For A Cleaner Looking Bath

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Features DuralockQuick Connect System For Easy Installation
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Finish:

    Spot Resist Brushed Nickel

    Product Type:

    Bathroom Faucet

    Installation Type:

    Deck Mount

    Series:

    Seena

    Warranty:

    Limited Lifetime

    Handle Style:

    Lever

    Type:

    Manual

    Flow Rate (GPM):

    1.2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy