Apply to be a TradeMaster!
Main product image of Align MotionSense Single Handle Spring Pulldown Kitchen Faucet, Touchless (Brushed Gold), 5923EWBG
Magnifying glass
Hover image to zoom

Align MotionSense Single Handle Spring Pulldown Kitchen Faucet, Touchless (Brushed Gold), 5923EWBG

Brand:
Moen
SKU:
5923EWBG
Rating:
(0)
Q&A:
(0)
Align MotionSense Single Handle Spring Pulldown Kitchen Faucet, Touchless (Brushed Gold), 5923EWBG
Magnifying glass
Hover image to zoom
$1,053.38 each
In Stock
In Stock
Get 5 Wed, Nov 25

More Buying Options

MANUALS (4)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Brushed Gold
Product Highlight: Connection Type
Compression Connection

Description

–
With its simple lines and contemporary style, the Align kitchen suite delivers striking design with excellent functionality. From intimate galley kitchens to large gourmet workstations, the full line of kitchen faucets meets every need with offerings including the one-handle pulldown with Smart Faucet technology, MotionSense and MotionSense Wave touchless technology, and expanded finishes across multiple platforms. From Smart Faucet features to the simplest operation, every selection promises seamless performance.

Features:
  • Pfeaturing single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle
  • lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • 5 year warranty on digital components; limited lifetime trim warranty
  • deck plate sold separately

Specs

–
ADA:

Yes

Finish Family:

Brushed Gold / Brass

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

Installation Type:

Deck Mount

Application:

Residential

Faucet Configuration:

Single Hole

Number of Holes:

1

3

Spout Type:

Pull-Down

Power Supply:

Battery

Handle Style:

Lever

Warranty:

Limited Lifetime

Material:

Metal (Unspecified)

Max Deck Thickness:

2.5"

Type:

Sensor (Touchless)

Valve Type:

Cartridge

Flow Rate (GPM):

1.5

Product Type:

Kitchen Faucet

Series:

Align

Number of Handles:

1

Finish:

Brushed Gold

Connection Type:

Compression

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy