Apply to be a TradeMaster!
Main product image of Align MotionSense Wave 1 Handle High Arc Pre-Rinse Spring Pulldown Kitchen Faucet, Black Stainless, 5923EWBLS
Magnifying glass
Hover image to zoom

Align MotionSense Wave 1 Handle High Arc Pre-Rinse Spring Pulldown Kitchen Faucet, Black Stainless, 5923EWBLS

Brand:
Moen
SKU:
5923EWBLS
Rating:
(0)
Q&A:
(0)
Align MotionSense Wave 1 Handle High Arc Pre-Rinse Spring Pulldown Kitchen Faucet, Black Stainless, 5923EWBLS
Magnifying glass
Hover image to zoom
$1,092.87 each
In Stock
In Stock
Get 1 Tomorrow, Nov 5
Order by 2PM, receive Tomorrow

Wait & Save
Finish: 
Black Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black Stainless

Description

–
Features:
  • featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • Spot Resist black stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Type:

Sensor

Series:

Align

Finish:

Black Stainless

Flow Rate:

1.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy