Apply to be a TradeMaster!
Main product image of Sleek Chrome 1 Handle Pre-rinse Spring Pulldown Kitchen Faucet, Motionsense Wave, 5925EWC
Magnifying glass
Hover image to zoom

Sleek Chrome 1 Handle Pre-rinse Spring Pulldown Kitchen Faucet, Motionsense Wave, 5925EWC

Brand:
Moen
SKU:
5925EWC
Rating:
(0)
Q&A:
(0)
Sleek Chrome 1 Handle Pre-rinse Spring Pulldown Kitchen Faucet, Motionsense Wave, 5925EWC
Magnifying glass
Hover image to zoom
$495.75 each
In Stock
In Stock
Get 3 Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Featuring Single-sensor Hands-free Activation, This Faucet Allows You To Easily Turn Water On And Off With The Wave Of A Hand. No Need To Touch The Faucet With Dirty Or Wet Hands.

  • Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
  • Power CleanSpray Technology Provides 50 Percent More Spray Power Versus Most Of Our Pulldown And Pullout Faucets Without The Power CleanTechnology.
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Aerated Stream For Everyday Cleaning; Powerful Rinse For Heavy-duty Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Limited Lifetime Warranty
  • Specs

    –
    Flow Rate:

    1.5 GPM

    Type:

    Sensor

    Finish:

    Chrome

    Series:

    Sleek

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy