Apply to be a TradeMaster!
Main product image of Sleek Spot Resist Stainless 1 Handle Kitchen Faucet, Motionsense Wave, 5925EWSRS
Magnifying glass
Hover image to zoom

Sleek Spot Resist Stainless 1 Handle Kitchen Faucet, Motionsense Wave, 5925EWSRS

Brand:
Moen
SKU:
5925EWSRS
Rating:
(0)
Q&A:
(0)
Sleek Spot Resist Stainless 1 Handle Kitchen Faucet, Motionsense Wave, 5925EWSRS
Magnifying glass
Hover image to zoom
$638.40 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
None (Sensor), Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Spot Resist Stainless

Description

–
The Sleek pull-down kitchen faucet installs on the sink or countertop with touchless wave activation and a manual lever handle. It is rated for 1.5 gpm at 60 psi and connects with 3/8 in. compression fittings for deck-mounted kitchen installations.
  • 1.5 gpm maximum flow rate at 60 psi
  • Deck mount installation
  • Single hole faucet with 1 or 3 hole installation capability
  • Wave sensor touchless activation with lever handle control
  • 68 in. braided pull-down hose
  • 3/8 in. compression fittings with flexible supply lines
  • 1255 Duralast cartridge
  • Certified to ASME A112.18.1 / CSA B125.1, NSF 61/9 and NSF 372; ADA compliant

Specs

–
Number of Holes:

3

1

Flow Rate (GPM):

1.5

Installation Type:

Deck Mount

Valve Type:

Cartridge

Number of Handles:

1

Connection Size:

3/8"

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Handle Style:

None (Sensor)

Lever

Max Deck Thickness:

2.5"

Material:

Metal (Unspecified)

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Series:

Sleek

Includes:

Deck Plate / Escutcheon

ADA:

Yes

Finish:

Spot Resist Stainless

Power Supply:

Battery

Finish Family:

Stainless Steel

Connection Type:

Compression

Type:

Sensor (Touchless)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy