Apply to be a TradeMaster!
Main product image of Gibson Two-Handle High Arc Bathroom Faucet (Chrome), 6150
Magnifying glass
Hover image to zoom

Gibson Two-Handle High Arc Bathroom Faucet (Chrome), 6150

Brand:
Moen
SKU:
6150
Rating:
(0)
Q&A:
(0)
Gibson Two-Handle High Arc Bathroom Faucet (Chrome), 6150
Magnifying glass
Hover image to zoom
$146.34 each
In Stock
In Stock
Get 1 Wed, Oct 14

Want it faster?

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Centerset
Product Highlight: Handle Style
Metal Lever

Description

–
The Gibson collection gives contemporary industrial design a softer point of view. The tubular spout and handles mirror the look of exposed piping while polished edges to create a chic and modern style.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Rotating spout
  • Two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: Three hole
  • Spout Reach: 4.19"
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Drain Assembly: Metal
  • Drain Assembly type: Lift rod
  • Flow Rate: Water usage is limited to these maximum flow rates as indicated by the corresponding product markings 1.2 gpm max (4.5L/min) at 60 psi.

Specs

–
Flow Rate:

1.20 GPM

Finish:

Chrome

Type:

Manual

Installation Type:

Centerset

Series:

Gibson

Product Type:

Faucet

Application:

Bathroom

Handles Included:

Yes

Number of Handles:

2

Handle Style:

Metal Lever

Flow Rate (GPM):

1.2

Faucet Holes:

3

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy