Apply to be a TradeMaster!
Main product image of Gibson Two-Handle High Arc Bathroom Faucet (Brushed Nickel), 6150BN
Magnifying glass
Hover image to zoom

Gibson Two-Handle High Arc Bathroom Faucet (Brushed Nickel), 6150BN

Brand:
Moen
SKU:
6150BN
Rating:
(0)
Q&A:
(0)
Gibson Two-Handle High Arc Bathroom Faucet (Brushed Nickel), 6150BN
Magnifying glass
Hover image to zoom
$203.18 each
In Stock
In Stock
Get 41 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow

Wait & Save

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Brushed Nickel

Description

–
The Gibson centerset bathroom faucet installs on a 3-hole sink or deck with 4 in. centers and uses two lever handles for hot and cold control. It has a 1.2 gpm maximum flow rate at 60 psi, 1/2 in. IPS connections, and includes a metal pop-up waste assembly.
  • 1.2 gpm maximum flow rate at 60 psi
  • Centerset design for 3-hole installation on 4 in. centers
  • Lever handles with 90 degree maximum rotation to full on
  • Rotating spout with 4.19 in. reach
  • 1/2 in. IPS connections
  • 1234 Duralast cartridge
  • Metal pop-up waste assembly included
  • WaterSense, ASME A112.18.1 / CSA B125.1, NSF 61/9 & 372, and ADA compliant

Specs

–
Material:

Metal (Unspecified)

Series:

Gibson

Connection Size:

1/2"

Type:

Manual

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

Drain Type:

Pop-Up

Handle Style:

Lever

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Connection Type:

IPS / NPT

Finish:

Brushed Nickel

Number of Holes:

3

Valve Type:

Cartridge

Application:

Residential

Warranty:

Limited Lifetime

Max Deck Thickness:

1.19"

Number of Handles:

2

Flow Rate (GPM):

1.2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy