Apply to be a TradeMaster!
Main product image of Boardwalk 1 Handle Bathroom Faucet, 1.2 GPM, 6200 (Chrome), 6200-MOEN
Magnifying glass
Hover image to zoom

Boardwalk 1 Handle Bathroom Faucet, 1.2 GPM, 6200 (Chrome), 6200-MOEN

Brand:
Moen
SKU:
6200-MOEN
Rating:
(1)
Q&A:
(0)
Boardwalk 1 Handle Bathroom Faucet, 1.2 GPM, 6200 (Chrome), 6200-MOEN
Magnifying glass
Hover image to zoom
$222.94 each
Out of Stock
Out of Stock
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-handle lever handle makes it easy to adjust the water
  • single hole mount creates a cleaner look against custom countertops
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Handle Style:

Lever

Flow Rate (GPM):

1.2

Finish:

Chrome

Product Type:

Bathroom Faucet

Type:

Manual

Series:

Boardwalk

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice faucet

I have had so many Kohler faucets fail I'm going back to Moen. This is a very heavy faucet nicely cast and finished faucet. Construction quality is definitely much higher than the Kohler it is replacing. The Kohler faucets I'm comparing them to have all been purchased through commercial suppliers so they aren't the big box store junk.
Joe
Chicago
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy